Welcome to Würth Slowakia For trade customers only

VARIFIX® sliding nut

VARIFIX sliding nut zinc plated
NUT-M12-PRFL36-30X18X6MM

Art.-no. 0862063312

EAN 4011231792318

Price for selected packaging unit
VARIFIX® sliding nut

Art.-no. 0862063312

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Recommended for direct fastening of pipe clamps or for fastening between mounting rail and connecting component.

Suitable for mounting rail

36 x 36 mm

Width (B)

18 mm

Length (L)

30 mm

Thread type x nominal diameter (G)

M12

Thickness (t)

6 mm

Surface

Zinc plated

Material

Steel

Product weight (per item)

20.600 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information