Welcome to Würth Slowakia For trade customers only

VARIFIX standard beam clamp with unthreaded through hole

BMCLMP-D11MM

Art.-no. 0862200004

EAN 4024835865388

Price for selected packaging unit
VARIFIX standard beam clamp with unthreaded through hole

Art.-no. 0862200004

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • VdS-recognised and approved for use in the construction of stationary fire extinguishing systems.

  • FM Approved (except M8).

  • The hexagon adjusting screw in accordance with DIN 933-8.8 with cup point ensures secure fixing and a reliable hold.

  • Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Notice

Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting pipes, sprinkler systems and ventilation ducts on T-beams, U-profiles and angle profiles

Material

Malleable cast iron

Surface

Zinc plated

Permissible load

2.5 kN

Grip height (HK)

20 mm

Diameter of hole (RL)

11 mm

Length (L)

44 mm

Height (H)

41.5 mm

Width (B)

21.5 mm

Product weight (per item)

143.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information