VARIFIX strut channel 41/44
DBPRFL-C-41/44-ALNG-WELD-TH2,5-3M
Art.-no. 0862001380
EAN 4065746279802
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
C-profile with various mounting options and extensive system components
- End caps sold separately for neat appearance without sharp corners
- Rails can be easily aligned using to scale marks on side
- Suitable sound insulation elements for every rail size
- Withstands high loads due to optimal profile cross-sections and continuous weld seam
Notice
- Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information
Datasheets(X)
![]() | |
Width (B) | 41 mm |
Height (H) | 44 mm |
Material thickness (t) | 2.5 mm |
Width of mouth (BÖ) | 22 mm |
Elongated hole length (LL1) | 20 mm |
Elongated hole width (LB1) | 12.5 mm |
Rebate height (HF) | 7.5 mm |
Hole distance (LA1) | 35 mm |
Rail length (L) | 3 m |
Surface | Sendzimir galvanized |
Weight per meter | 3350 g |
Fire protection certified | No |
Material | Steel, 1.0244 |
Design | With teeth |
