VARIFIX® tensioning clamp
WDGECLMP-PRFL-41/128
Art.-no. 0862005102
EAN 4056807244600
Register now and access more than 125,000 products
Secure mounting
Two-hole design
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Two tensioning clamps per steel support should always be used.
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 128 mm |
Length (L) | 45 mm |
Height (H) | 45 mm |
Width (B) | 80 mm |
Thickness (t) | 6 mm |
Length of stirrup piece (LB) | 180 mm |
Bracket width (BB) | 53 mm |
Thread type x nominal diameter (G) | M10 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Weight | 409 g |
Nominal diameter | 10 mm |
