Welcome to Würth Slowakia For trade customers only

VARIFIX® triangular bracket

VARIFIX triangular bracket, stainless steel A4
TRIFSHPLT-A4-PRFL36/41

Art.-no. 0865005071

EAN 4045727693735

Price for selected packaging unit
VARIFIX® triangular bracket

Art.-no. 0865005071

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel connecting component for C-profiles A4

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For the attached mounting of C-mounting rails


  • Lengthwise

  • Crosswise

  • Diagonal

Suitable for mounting rail

36 x 36 mm, 41 x 41 mm, 41 x 62 mm

Limb length (L)

106 mm

Limb length 2 (L)

106 mm

Thickness (t)

6 mm

Surface

Plain

Material

Stainless steel A4

Elongated hole length (LL1)

30 mm

Elongated hole length 2 (LL2)

25 mm

Elongated hole length 3 (LL3)

50 mm

Elongated hole width (LB1)

11 mm

Elongated hole width 2 (LB2)

11 mm

Elongated hole width 3 (LB3)

11 mm

Hole distance (LA)

46 mm

Product weight (per item)

229.000 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information