VARIFIX® beam clamp, standard With unthreaded through hole
VARIFIX beam clamp zp standard with through hole
BMCLMP-D17MM



Register now and access more than 125,000 products
- VdS-authorised and approved for use in construction of stationary fire extinguishing systems
- FM approval
- With hexagon adjusting screw DIN933/8.8; screw end with ring cutter
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.
Datasheets(X)
CAD data (available after login)
For mounting pipes, sprinkler systems and ventilation ducts on T-beams, U-profiles and angle profiles
![]() | |
Material | Malleable cast iron |
Surface | Zinc plated |
Permissible load | 5.5 kN |
Grip height (HK) | 29 mm |
Diameter of hole (RL) | 17 mm |
Length (L) | 58 mm |
Height (H) | 57.5 mm |
Width (B) | 29.5 mm |
Product weight (per item) | 344.000 g |
Sustainability | Resources, Pollutants / Emissions |