VDE junction box W-series
WRJC-VDE-RED-IP54-85X85X37MM
Art.-no. 097505041
EAN 4024835696562
Register now and access more than 125,000 products
- Self-sealing entry membranes for simple, fast and tightly sealed cable entry.
- Made in Germany.
Red is used for marking emergency lighting power circuits.
Datasheets(X)
Indoor and protected outdoor areas.
![]() | |
Type description | Identical design to i12 mm |
Colour | Red |
Length x width x height | 85 x 85 x 37 mm |
Number of cable entries | 12 PCS |
Min./max. sealing range | 8.2-12.5 mm |
Impact resistance | IK07 |
IP protection class | IP 54 |
Protection class | Protection class II/protective insulation |
Nominal voltage | 400 V/AC |
Material of top section | PP - Polypropylene |
Material of bottom section | Polyethylene |
Flammability | Self-extinguishing as per UL94 HB |
Flame-retardant | 650°C |
Halogen-free | Yes |
Silicone-free | Yes |
Ultraviolet resistance | No |
Min./max. temperature conditions | -25 to 40 °C |
