VDE junction box WFK 3 metric pre-punched areas
VDE junction box WFK 3
WRJC-VDE-KLE-WFK3-IP65-110X110X64MM
Art.-no. 0975050131
EAN 4048539486199
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Large connection area
- Very robust (impact-resistant and unbreakable)
- Plastofast stainless steel screws for a secure cover fit
Product information
Datasheets(X)
Application area
Protected installations outdoors according to DIN VDE 0100-737, indoors
![]() | |
Type description | WFK 3 |
Length x width x height | 110 x 110 x 64 mm |
Colour | Light grey, similar to RAL 7035 |
Design | With raised screw terminal, 5-pins |
Max. cable cross section | 6 mm² |
Number of cable entries | 7 PCS |
Number of cable entries floor | 2 PCS |
Min./max. sealing range | 9-18.5 mm |
IP protection class | IP 65/IP 54 |
Impact resistance | IK07 |
Nominal voltage | 690 V/AC |
Min./max. temperature conditions | -25 to 40 °C |
Material | PS - Polystyrene |
Halogen-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
