VDE self-clamping grommet Made from insulating solid plastic
Insulating cap self-clamping
INSUCAP-VDE-SELFCLAMPING-SZ10
Art.-no. 0771200005
EAN 4065746472272
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For protection against contact with live conductors especially in the field of electromobility
- Reduces the risk of short circuit from bare cable ends
Product information
Datasheets(X)
Colour | Red |
Outer diameter | 16 mm |
Max. diameter | 10 mm |
Min. diameter | 5 mm |
Length | 80 mm |
Material | Polyvinyl chloride - PVC soft |