VDE self-clamping grommet Made from insulating solid plastic
Insulating cap self-clamping
INSUCAP-VDE-SELFCLAMPING-SZ20
Art.-no. 0771200006
EAN 4065746472289
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
For protection against contact with live conductors especially in the field of electromobility
- Reduces the risk of short circuit from bare cable ends
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Red  | 
Outer diameter  | 27 mm  | 
Max. diameter  | 20 mm  | 
Min. diameter  | 6 mm  | 
Length  | 100 mm  | 
Material  | Polyvinyl chloride - PVC soft  |