Welcome to Würth Slowakia For trade customers only

VKP® MAX sealing tape

Sealing tape, VKP MAX
SEALTPE-RAL-(VKP-MAX)-(15MM/4-9MM)-10M

Art.-no. 0875191504

EAN 4052712319143

Price for selected packaging unit
VKP® MAX sealing tape

Art.-no. 0875191504

Price for selected packaging unit
Quantity
PU
x 26 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Impregnated and pre-compressed sealing tape in line with BG1 for compensating higher joint tolerances.

Tape is excellent at adapting to surrounding area


  • Reliable sealing of joints with higher tolerances

  • Bridging of surface unevenness

  • Fewer tape dimensions required due to large range of applications


Tested sealing properties of over 600 Pa


Complies with BG1 according to DIN 18542



Water-repellent, yet permeable to water vapour


Thanks to impregnation, the tape is resistant to driving rain, but still allows for good drying out of moisture in joint on account of its vapour permeability.



Excellent weather resistance


Also suitable for outdoor use

Notice

The expansion speed of VKP MAX depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Compatibility when coating with paints and sealants must be tested. The tape must not come into contact or be cleaned with chemicals containing solvents or aggressive chemicals.


To ensure functionality and to prevent the penetration of moisture, the sealing tape must not expand further than the maximum specified joint width during and after installation.

Application area
Please observe the specified joint width. Only by doing so can resistance to driving rain and UV be guaranteed.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor joints with larger joint tolerances, e.g.: light metalworking, window construction, wood house and log cabin construction, prefabricated house construction

Instructions

Refer to the technical data sheet!

Colour

Black

Backing material

PUR foam

Chemical basis

Impregnated polyurethane foam

Width

15 mm

Min./max. joint width for watertightness in driving rain

4-9 mm

Length of roll

10 m

Min./max. processing temperature

5 to 25 °C

Min./max. temperature resistance

-30 to 80 °C

Min. resistance against driving rain (pressure)/conditions

600 Pa / in accordance with DIN 18542-BG1

Building material class/conditions

B1 - Of low flammability / in accordance with DIN 4102

Ultraviolet resistance

Yes, when installed to be resistant to driving rain

Max. water-vapour diffusion resistance factor value µ

100

Shelf life from production/conditions

18 Month / at 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
2-component safety knife with automatic, complete blade retraction and a bi-metal blade

SAFEKNFE-W.BLDE-L170MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information