Welcome to Würth Slowakia For trade customers only

VKP® PLUS sealing tape

Sealing tape, VKP PLUS
SEALTPE-(VKP-PLUS)-15/8-GREY-4,3M

Art.-no. 087502158

EAN 4024835895071

Price for selected packaging unit
VKP® PLUS sealing tape

Art.-no. 087502158

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa

Tested sealing properties over 600 Pa, BG1 and BGR in accordance with DIN 18542:2020-04


Tested and certified resistance to driving rain by complying with the necessary test parameters.



A product from the Würth Sealing System


The individual product components from the Würth Sealing System are matched to each other with regard to material compatibility.



Excellent ecological compatibility


Tested ecological safety according to GEV test method (class EC 1 PLUS).



Solvent-free and EMICODE EC1 plus


Safe to humans and the environment



Bridging of large joint differences that will withstand driving rain


Due to the tape's large tolerance, component movements can be compensated and common construction tolerances can be bridged more effectively. This reduces the number of tape sizes used.



Water-repellent, yet permeable to water vapour


When compressed accordingly, the tape seals against driving rain; however, due to its permeability to vapour, it provides excellent compensation of moisture.

Proof of Performance

Perimeter sealing systems according to ift certification programme QM360: 2014, reg. no. 188 7050098



EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

The recovery times are not subject to a certain specification and are only based on empirical values. They are dependent on the storage time and the storage and processing temperature. The longer the storage times and the lower the processing temperature, the longer the recovery times.



In the case of joint sealing tapes freely exposed to the weather, environmental influences can cause discolouration and patina formation on the surface of the tape. This does not constitute a technical defect and does not diminish the technical characteristics of the tape, provided that the application area of the tape is maintained at the expected maximum joint width.



Resistance to UV and weathering can only be ensured if installation is performed such that it will withstand driving rain.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Function:


The pre-compressed, one-sided self-adhesive VKP Plus sealing tape seals joints reliably and permanently. After the compression is released, the sealing tape develops a resilience that presses firmly against the joint edges and compensates for uneven areas of the joint. Depending on the installation period, the non-adhesive side develops a slight anchoring on the adjacent building material.



In construction:


Expansion joints, seals between prefabricated components, window and door connections, partition walls.



General industry:


Container construction, air-conditioning system construction, machine and apparatus construction etc.

Instructions
  • Clean the joint/surface of oil, grease and loose material

  • Remove the masking paper from the sealing tape

  • Affix the sealing tape to the surface, or lay directly from the roll into the joint and lightly press on

  • Cut off approx. 2 cm from the beginning and end of the tape

  • Lay the tape so it does not overlap; do not lay around corners

  • Allow approx. 2 cm/m of extra length when cutting the tape to size

  • A sealing function is not provided under the influence of standing water

  • Please observe the specified joint width. Only by doing so can resistance to driving rain and UV be guaranteed.

Colour

Grey

Chemical basis

Fine open-cell polyurethane foam

Width

15 mm

Min./max. joint width for watertightness in driving rain

8-12 mm

Length of roll

4.3 m

Min. resistance against driving rain (pressure)/conditions

600 Pa / in accordance with DIN 18542-BG1

Building material class/conditions

B1 - Of low flammability / in accordance with DIN 4102

Max. water-vapour diffusion resistance factor value µ

100

Ultraviolet resistance

Yes, when installed to be resistant to driving rain

Min./max. temperature resistance

-30 to 90 °C

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Sustainability

Pollutants / Emissions

Time required for expansion in the joint*
0°C Up to 10 days
10°C 48 hours
20°C 3 hours
30°C 10 minutes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information