Welcome to Würth Slowakia For trade customers only

VKP TRIO 750 HIGH PERFORMANCE sealing tape

SEALTPE-RAL-VKP-TRIO750-74/5-12MM-10M

Art.-no. 0875467405

EAN 4061975324832

Price for selected packaging unit
VKP TRIO 750 HIGH PERFORMANCE sealing tape

Art.-no. 0875467405

Price for selected packaging unit
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium multi-functional sealing tape with polymer film and water barrier for complete sealing of window frames and door reveals

Quick, simple, efficient


  • Covers multiple work steps and therefore saves a lot of time

  • Thermally insulating, sound-insulating and air-tight with just one product

  • Replaces three conventional products and therefore significantly reduces the amount of material stored

  • Very good thermal insulation and sound insulation in the central zone

  • For quality-controlled installation in accordance with the requirements of the German RAL quality assurance association for windows and doors

  • Extremely air-tight and thermally insulating for maximum energy savings


Protective outside


  • Water barrier on the outside resists driving rain up to at least 1,050 Pa

  • The water barrier complies with DIN 18542:2020-04


Insulating inside


  • Fully air-tight in accordance with DIN 18542:2020-04 and the EU Energy Performance of Buildings Directive 2020

  • Meets the high requirements of Passivhaus and Zero-Energy Building standards.

  • Polymer film on the inside allows a vapour pressure gradient from indoors to outdoors


This product is classified in accordance with EMICODE® (EC1 Plus). EMICODE® is an independent labelling system for low-emission products, based on specified test methods and limit values.

Notice
  • Take into account structural movement and temporary elongations of the existing joints when determining the appropriate tape size.

  • Expansion speed depends on temperature.

  • Store in a cool location during hot weather.

  • Store in a warm location during cold weather.

  • Please use VKP Plus for joints between solid components.

  • We recommend using flexible tape or EPDM outdoor sealing tape in the bottom joint area.

  • Perform adequate tests when applying paints and sealants.

  • No interactions with commercially available plastering mortar.

  • The window is secured using spaced installation.

  • Façade joints under a heavy load must be sealed with VKP Plus.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Sealing of window and door joints.

  • Joints connecting conservatories to the main building and other structural connections.

  • Also ideal for structures built to Passive House and Zero-Energy Building standards.
Instructions

Preparation


  • Clean any loose dirt from the substrates.

  • A smooth coating is required in the case of unevenness.

  • Cut off approx. 2 cm from the beginning and end of the tape.

  • Allow approx. 2 cm per metre of extra length when cutting the tape to size.


Installation on windows


  • Remove the protective film from the self-adhesive strip.

  • Stick the tape to the window profile.

  • Make sure the positioning is correct internally and externally (white label on the inside).


Appearance in the corner area


  • The tape is butt-jointed at the corners and must be compressed longitudinally.

  • Seal with flexible tape adhesive, WÜTOP film adhesive or ALL-IN-ONE connection adhesive, if available.

Colour

Anthracite

Backing material

PUR foam

Width

74 mm

Thickness

5 mm

Min./max. joint width for watertightness in driving rain

5-12 mm

Length of roll

10 m

Min./max. processing temperature

5 to 25 °C

Min./max. temperature resistance

-30 to 80 °C

Min. resistance against driving rain (pressure)/conditions

1050 Pa / in accordance with DIN 18542-BG1

Building material class/conditions

B1 - Of low flammability / in accordance with DIN 4102

Stress group

MF1

Ultraviolet resistance

Yes, when installed to be resistant to driving rain

Air permeability

0 m³/hm

Resistance against

Weather, with rain-tight installation

Heat conductance λ

0.048

Heat conductance λ conditions

in accordance with DIN 52612

Shelf life from production/conditions

18 Month / at 1°C to 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information