Welcome to Würth Slowakia For trade customers only

VKP Trio 600 sealing tape standard

VKP Trio 600 sealing tape standard
SEALTTPE-RAL-VKP-TRIO600-66/7-15MM-9,5M

Art.-no. 0875486607

EAN 4099618450891

Price for selected packaging unit
VKP Trio 600 sealing tape standard

Art.-no. 0875486607

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Waterproofed, pre-compressed dual-purpose sealing tape for complete sealing of the joints of windows and doors
  • Quick and easy window sealing in just one work step

  • The vapour pressure gradient from the inside to the outside is achieved by additional side waterproofing on the inside, which enhances the different vapour diffusion properties

  • Sealed against driving rain up to 600 Pa

  • Thermal insulation and airtightness in one product

  • Thermal and acoustic insulation

  • UV-resistant and weather-proof
Notice

The expansion speed of VKP® Trio 600 standard depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location. Please use VKP® Plus for joints between solid components. In the bottom joint area, we recommend flex tape or EPDM outdoor sealing tape. Carry out sufficient tests of your own for paints and sealants. No interactions with commercially available grout. The window is secured as a spaced installation. Façade joints under a heavy load must be sealed off with VKP® Plus.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window joints and door joints, connection joints of conservatories to the main building and other construction connections.

Instructions
  • Roughly clean any dirt from the surfaces

  • Cut off approx. 2 cm from the beginning and end of the tape

  • Allow approx. 2 cm/m of extra length when cutting the tape to size

  • Remove the protective film from the self-adhesive strip and adhere the tape to the window profile. Make sure that the inside and outside are positioned correctly (light colour on the inside)

  • The tape will meet bluntly in the corners; compress longitudinally. Leaks must be avoided. Seal with Flexband adhesive, Wütop film adhesive or All-In-One connection adhesive, if available

Colour

Anthracite

Backing material

PUR foam

Width

66 mm

Thickness

7 mm

Min./max. joint width for watertightness in driving rain

7-15 mm

Length of roll

9.5 m

Min./max. processing temperature

5 to 25 °C

Min./max. temperature resistance

-25 to 60 °C

Building material class/conditions

B1 - Of low flammability / in accordance with DIN 4102

Ultraviolet resistance

Permanent

Air permeability

0.1 m³/hm

Resistance against

Weather, with rain-tight installation

Range of applications

Sealing

Shelf life from production/conditions

24 Month / at 5°C to 20°C, upright

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information