VS COR FLEX corner cabinet slide-out fitting set
CRNCPBRDSLIDFITT-COR-FLEX-PL-900MM
Art.-no. 0683730610
EAN 4061975297082
Register now and access more than 125,000 products
Installation advantages:
- No measuring necessary during installation thanks to the supplied installation template
- Metal fitting can be mounted on the left or right
- The frame is attached to the cabinet base with just a few screws, which makes installation very easy
- Can be retrofitted in corner cabinets at any time without having to remove the worktop
Usage advantages:
- Optimal access to all of the cabinet contents
- With integrated damping and self-retracting mechanism in both extensions
- Specified movement prevents accidental closing and possible damage to adjacent cabinets
Delivery time approx. 5 working days after receipt of order
Datasheets(X)
![]() | |
Suitable for cabinet width | 900 mm |
Suitable for min. door width | 450 mm |
Opening direction | Left and right opening |
Cage version | Planero |
Number of baskets | 4 |
Min. clear installation height | 530 mm |
Min. clear installation depth | 485 mm |
Load-carrying capacity per cage | 8 kg |
Material | Steel / wood |
Surface | Powder-coated |
Colour | Anthracite |
Included in delivery | 1 x frame unit incl. guides, 1 x basket set incl. basket clips |
| KB 900 | KB 1000 | KB 1200 | |
| B | Min. 900 | Min. 1000 | Min. 1000 |
| D | Min. 450 | Min. 500 | Min. 600 |
| W | ≥ 411 | ≥ 461 | ≥ 561 |
CRNCPBRDSLIDFITT-FLEX-COR-LAVA-900MM
BSKT-SET-F.CRNCPBRDSLIDFITT-FLCO-PL-900
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
