VS COR FLEX corner cabinet slide-out fitting set
Corner cabinet slide-out fitting VS COR Flex set
CRNCPBRDSLIDFITT-COR-FLEX-SA-1000MM
Art.-no.
0683730371
EAN 4058794219425
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For cabinet widths from 900 to 1,200 mm
Installation advantages:
- No measuring necessary during installation thanks to the supplied installation template
- Metal fitting can be mounted on the left or right
- The frame is attached to the cabinet base with just a few screws, which makes installation very easy
- Can be retrofitted in corner cabinets at any time without having to remove the worktop
Usage advantages:
- Optimal access to all of the cabinet contents
- With integrated damping and self-retracting mechanism in both extensions
- Specified movement prevents accidental closing and possible damage to adjacent cabinets
Notice
Delivery time approx. 5 working days after receipt of order
Product information
Datasheets(X)
![]() | |
Suitable for cabinet width | 1000 mm |
Suitable for min. door width | 500 mm |
Opening direction | Left and right opening |
Cage version | Saphir |
Number of baskets | 4 |
Min. clear installation height | 530 mm |
Min. clear installation depth | 485 mm |
Load-carrying capacity per cage | 7 kg |
Material | Steel |
Surface | Chrome plated |
Included in delivery | 1 x frame unit incl. guides, 1 x basket set incl. basket clips |