Welcome to Würth Slowakia For trade customers only

VS COR FLEX corner cabinet slide-out fitting set

CRNCPBRDSLIDFITT-COR-FLEX-SA-1200MM

Art.-no. 0683730372

EAN 4058794219432

Price for selected packaging unit
VS COR FLEX corner cabinet slide-out fitting set

Art.-no. 0683730372

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For cabinet widths from 900 to 1,200 mm

Installation advantages:


  • No measuring necessary during installation thanks to the supplied installation template

  • Metal fitting can be mounted on the left or right

  • The frame is attached to the cabinet base with just a few screws, which makes installation very easy

  • Can be retrofitted in corner cabinets at any time without having to remove the worktop


Usage advantages:


  • Optimal access to all of the cabinet contents

  • With integrated damping and self-retracting mechanism in both extensions

  • Specified movement prevents accidental closing and possible damage to adjacent cabinets
Notice

Delivery time approx. 5 working days after receipt of order

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

1200 mm

Suitable for min. door width

600 mm

Opening direction

Left and right opening

Cage version

Saphir

Number of baskets

4

Min. clear installation height

530 mm

Min. clear installation depth

485 mm

Load-carrying capacity per cage

7 kg

Material

Steel

Surface

Chrome plated

Included in delivery

1 x frame unit incl. guides, 1 x basket set incl. basket clips

KB 900 KB 1000 KB 1200
B Min. 900 Min. 1000 Min. 1000
D Min. 450 Min. 500 Min. 600
W ≥ 411 ≥ 461 ≥ 561
VS COR FLEX corner cabinet slide-out fitting set including:
VS COR Flex corner cabinet slide-out fitting
1 x
VS COR Flex corner cabinet slide-out fitting

CRNCPBRDSLIDFITT--FLEX-COR-1000-1200MM

Description:
Suitable for cabinet width: 1000 mm, 1200 mm
For cabinet widths from 900 to 1,200 mm
Quantity: 1 x
Basket set
1 x
Basket set

BSKT-SET-F.CRNCPBRDSLIDFITT-FLCO-SA-1200

Description:
Cage version: Saphir Suitable for cabinet width: 1200 mm
For unit widths from 900 to 1200 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information