Welcome to Würth Slowakia For trade customers only

VS COR FOLD corner cabinet pull-out carousel fitting

CARSLFITT-PULOUT-COR-FOLD-PLAN-R-450

Art.-no. 0683730600

EAN 4061975297839

Price for selected packaging unit
VS COR FOLD corner cabinet pull-out carousel fitting

Art.-no. 0683730600

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

When the door is opened, the front baskets open out automatically. Facilitates unrestricted access to rear baskets.

Installation advantages:


  • Easy to assemble on the floor and side

  • Individual parts are assembled without tools

  • Can be easily retrofitted


Usage advantages:


  • Optimal access and overview of all baskets when the front is open

  • Elegant and quiet closing thanks to integrated damping

  • The height of the individual baskets can be easily adjusted, which allows the metal fitting to be adapted to the user's specific needs at any time
Notice

Delivery time: approx. 5 working days after receipt of order

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. cabinet width

900 mm

Suitable for min. door width

450 mm

Opening direction

Right-pivoting

Min. clear installation depth

485 mm

Min. clear installation height

530 mm

Height adjustment

+/- 3 mm

Side adjustment

+/- 3 mm

Tilt adjustment

+/- 3 mm

Number of baskets

4

Load capacity of front

8 kg

Load of cabinet

9.5 kg

Cage version

Planero

Material

Steel / wood

Surface

Powder-coated

Colour

Anthracite

VS COR FOLD corner cabinet pull-out carousel fitting including:
VS COR Fold corner cabinet fitting
1 x
VS COR Fold corner cabinet fitting

FRM-CARSLFITT-PULOUT-COR-FOLD-900-R

Description:
Min. cabinet width: 900 mm Opening direction: Right-opening
When the cabinet is opened, the front baskets - which can be placed at different heights - open out automatically. This ensures unrestricted access to the rear baskets.
Quantity: 1 x
VS COR Fold storage basket set for corner cabinet fittings
1 x
VS COR Fold storage basket set for corner cabinet fittings

BSKT-SET-F.CARSLFITT-PULOUT-PLANERO-900

Description:
Suitable for cabinet width: 900 mm Cage version: Planero
When the cabinet is opened, the front baskets - which can be placed at different heights - open out automatically, thereby ensuring unrestricted access to the rear baskets
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information