VS COR FOLD corner cabinet pull-out carousel fitting
Corner cab. pull-out carousel fitting VS COR Fold
CARSLFITT-PULOUT-COR-FOLD-PREM-L-450
Art.-no. 0683730352
EAN 4058794219562
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
When the door is opened, the front baskets open out automatically. Facilitates unrestricted access to rear baskets.
Installation advantages:
- Easy to assemble on the floor and side
- Individual parts are assembled without tools
- Can be easily retrofitted
Usage advantages:
- Optimal access and overview of all baskets when the front is open
- Elegant and quiet closing thanks to integrated damping
- The height of the individual baskets can be easily adjusted, which allows the metal fitting to be adapted to the user's specific needs at any time
Notice
Delivery time: approx. 5 working days after receipt of order
Product information
Datasheets(X)
![]() | |
Min. cabinet width | 900 mm |
Suitable for min. door width | 450 mm |
Opening direction | Left-pivoting |
Min. clear installation depth | 485 mm |
Min. clear installation height | 530 mm |
Height adjustment | +/- 3 mm |
Side adjustment | +/- 3 mm |
Tilt adjustment | +/- 3 mm |
Number of baskets | 4 |
Load capacity of front | 8 kg |
Load of cabinet | 9.5 kg |
Cage version | Premea |
Material | Steel / wood |
Surface | Chrome plated |
Colour | White |
VS COR FOLD corner cabinet pull-out carousel fitting including:
1
x
VS COR Fold corner cabinet fitting
FRM-CARSLFITT-PULOUT-WACO-900-L
Description:
When the cabinet is opened, the front baskets - which can be placed at different heights - open out automatically. This ensures unrestricted access to the rear baskets.
Quantity:
1
x
1
x
VS COR Fold storage basket set for corner cabinet fittings
BSKT-SET-F.CARSLFITT-PULOUT-PREMEA-900
Description:
Premea
When the cabinet is opened, the front baskets - which can be placed at different heights - open out automatically, thereby ensuring unrestricted access to the rear baskets
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
