VS COR Wheel corner cabinet pull-out carousel fitting With 2/4 semi-circular base
CARSLFITT-KIT2-2/4FLOOR-(CR)-1000
Art.-no. 0683730018
EAN 4050382312334
Register now and access more than 125,000 products
Can be used on both the left and right-hand side
Trays swing out independently
Bottom shelf also swings out automatically when door is opened
- Perfect access
- Easy-care
Trays with steel wire circumferential railing ø 7 mm, high-gloss chrome-plated
Appealing look
End-to-end shelf, white, 16-mm thickness
- Large storage compartment
- Maximum use of storage space in corner cabinet
The top shelf can be installed at varying heights
- Maximum use of space
- Height can be adjusted even after installation
Ease of assembly
Simple to lock column into place on central pillar
Subsequent assembly entirely possible
Datasheets(X)
![]() | |
Suitable for cabinet width | 900 mm, 1000 mm |
Min. installation height | 510 mm |
Material | Steel / wood |
Surface | Chrome plated |
Colour of base | White |
Number of shelves | 2 PCS |
Load capacity | 15 kg |
Tray-bottom radius | 375 mm |
Diameter | 750 mm |
Included in delivery | 2 x trays as wooden base, 1 x standpipe assembly bag with quick-assembly part |
