Welcome to Würth Slowakia For trade customers only

VS COR Wheel corner cabinet pull-out carousel fitting With 2/4 semi-circular base

CARSLFITT-KIT2-2/4FLOOR-(CR)-1200

Art.-no. 0683730019

EAN 4050382312341

Price for selected packaging unit
VS COR Wheel corner cabinet pull-out carousel fitting With 2/4 semi-circular base

Art.-no. 0683730019

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be used on both the left and right-hand side



Trays swing out independently



Bottom shelf also swings out automatically when door is opened


  • Perfect access

  • Easy-care


Trays with steel wire circumferential railing ø 7 mm, high-gloss chrome-plated


Appealing look



End-to-end shelf, white, 16-mm thickness


  • Large storage compartment

  • Maximum use of storage space in corner cabinet


The top shelf can be installed at varying heights


  • Maximum use of space

  • Height can be adjusted even after installation


Ease of assembly



Simple to lock column into place on central pillar


Subsequent assembly entirely possible

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

1000 mm, 1200 mm

Min. installation height

510 mm

Material

Steel / wood

Surface

Chrome plated

Colour of base

White

Number of shelves

2 PCS

Load capacity

15 kg

Tray-bottom radius

425 mm

Diameter

850 mm

Included in delivery

2 x trays as wooden base, 1 x standpipe assembly bag with quick-assembly part

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information