VS ENVI Center 4 recycling system for installation behind swivel doors
Recycling system VS ENVI Center 4
RECYCLSYS-(ENVI-CENTER)-39LTR
Art.-no. 0683720363
EAN 4048539977284
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For carcass widths from 500 mm (3x and 4x)
- Clear waste separation – the different containers allow different types of waste to be stored separately
- Optimum accessibility thanks to containers that automatically swing-out when the door is opened
- The lid lifts when opening and rests back on the container when closing
- Lid with additional storage space, e.g. for storing refuse bags and small household items
- Cover acts as an odour seal and prevents unpleasant odours from escaping
- Food-grade plastic containers that are also suitable for storage, e.g. animal feed or other foodstuffs
- Containers are easy to clean and are dishwasher-resistant up to 70 °C
Product information
Datasheets(X)
![]() | |
Suitable for cabinet width | 500 mm |
Suitable for clear depth of cabinet | 450 mm |
Volumetric capacity | 1x12 + 3x9 l |
Material | Steel |
Surface | Powder-coated |
Colour | White aluminium, similar to RAL 9006 |
Width | 450 mm |
Height | 525 mm |
Depth | 450 mm |
Number of containers | 4 |
Bin capacity | 12 l |
Bin capacity 2 | 9 l |
Bin capacity 3 | 9 l |
Bin capacity 4 | 9 l |
Material of bins | Plastic |
