VS ENVI Drawer organisational drawer
Organisational drawer VS ENVI Drawer
RECYCLSYS-ENVI-DRAWER-ALUCOL-500-2WAY
Art.-no. 0683720610
EAN 4046777312997
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Additional storage solution for waste divider systems and floor units
- Quick and easy installation with no measuring required thanks to the installation template integrated into the guide frame
- Quiet, easy and convenient to open and close and offers access to the entire drawer thanks to the full-extension slide with damping and self-closing mechanism
- Tool-free removal and installation after initial assembly
- Can be easily retrofitted into existing cabinets
- Keeps different kitchen utensils clearly organised
- Optimum use of space as the containers can be positioned as appropriate to allow space for the water connections
- Simply remove the whole system for easy cleaning
- Containers made of high-quality plastic that are easy to clean and dishwasher safe up to 70°
Product information
Datasheets(X)
![]() | |
Suitable for cabinet width | 500 mm |
Suitable for clear depth of cabinet | 486 mm |
Installation height | 100 mm |
Installation depth | 486 mm |
Nominal length | 450 mm |
Load capacity | 40 kg |
Volumetric capacity | 1.2 l, 2.7 l |
Material | Steel |
Surface | Powder-coated/plastic |
Colour | Traffic grey A RAL 7042, White aluminium RAL 9006 |
Bin capacity | 2.7 l |
Bin capacity 2 | 1.2 l |
Material of extract | Steel |
Material of bins | Plastic |
