Welcome to Würth Slowakia For trade customers only

VS ENVI Drawer organisational drawer

Organisational drawer VS ENVI Drawer
RECYCLSYS-ENVI-DRAWER-ALUCOL-600-2WAY

Art.-no. 0683720611

EAN 4046777313000

Price for selected packaging unit
VS ENVI Drawer organisational drawer

Art.-no. 0683720611

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Additional storage solution for waste divider systems and floor units
  • Quick and easy installation with no measuring required thanks to the installation template integrated into the guide frame

  • Quiet, easy and convenient to open and close and offers access to the entire drawer thanks to the full-extension slide with damping and self-closing mechanism

  • Tool-free removal and installation after initial assembly

  • Can be easily retrofitted into existing cabinets

  • Keeps different kitchen utensils clearly organised

  • Optimum use of space as the containers can be positioned as appropriate to allow space for the water connections

  • Simply remove the whole system for easy cleaning

  • Containers made of high-quality plastic that are easy to clean and dishwasher safe up to 70°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

600 mm

Suitable for clear depth of cabinet

486 mm

Installation height

100 mm

Installation depth

486 mm

Nominal length

450 mm

Load capacity

40 kg

Volumetric capacity

1.2 l, 2.7 l

Material

Steel

Surface

Powder-coated/plastic

Colour

Traffic grey A RAL 7042, White aluminium RAL 9006

Bin capacity

2.7 l

Bin capacity 2

1.2 l

Material of extract

Steel

Material of bins

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information