VS ENVI Flex and VS ENVI Flex Pro recycling system
Recycling system VS ENVI Flex and VS ENVI Flex Pro
RECYCLSYS-ENVIFLEX-ANTHR-800-3WAY
Art.-no.
0683720780
EAN 4065233124578
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Provides large volume even in the small carcass
- For cabinet widths from 450 to 900 mm
- For installation depth of min. 400 mm (internal dimensions of drawer), nominal length of slide = 450 mm
- For installation heights of min. 352 mm or 452 mm (ENVI FLEX PRO)
- For mounting in standard frame systems such as Nova Pro Scala and Vionaro from a nominal length of 450 mm
- Easy recycling: The various containers allow different types of waste to be recycled effortlessly
- Powder-coated cover over the waste containers as an additional storage area
- Containers made of food-safe plastic, which are also suitable for storing foodstuffs or animal food, for example
- Containers are easy to clean and dishwasher safe up to 70 °C
- Container handles are used to secure small refuse bags and to remove the containers easily
- Closed lids and bio-lids with activated carbon filter are also available for covering the containers
- Retrofittable at any time
Product information
Datasheets(X)
![]() | |
Suitable for cabinet width | 800 mm |
Suitable for clear depth of cabinet | 455 mm |
Installation height | 366 mm |
Nominal length | 450 mm |
Volumetric capacity | 1x16 + 2x22 l |
Material | Steel / plastic |
Surface | Powder-coated |
Colour | Lava grey |
Height | 366 mm |
Depth | 400 mm |
Number of containers | 3 |
Bin capacity | 16 l |
Bin capacity 2 | 22 l |
Bin capacity 3 | 22 l |
Material of extract | Steel |
Material of bins | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!