Welcome to Würth Slowakia For trade customers only

VS ENVI Flex and VS ENVI Flex Pro recycling system

Recycling system VS ENVI Flex and VS ENVI Flex Pro
RECYCLSYS-ENVIFLEX-PRO-450-1WAY

Art.-no. 0683720600
EAN 4050641998910

Price for selected packaging unit
VS ENVI Flex and VS ENVI Flex Pro recycling system

Art.-no. 0683720600

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Provides large volume even in the small carcass
  • For cabinet widths from 450 to 900 mm

  • For installation depth of min. 400 mm (internal dimensions of drawer), nominal length of slide = 450 mm

  • For installation heights of min. 352 mm or 452 mm (ENVI FLEX PRO)

  • For mounting in standard frame systems such as Nova Pro Scala and Vionaro from a nominal length of 450 mm

  • Easy recycling: The various containers allow different types of waste to be recycled effortlessly

  • Powder-coated cover over the waste containers as an additional storage area

  • Containers made of food-safe plastic, which are also suitable for storing foodstuffs or animal food, for example

  • Containers are easy to clean and dishwasher safe up to 70 °C

  • Container handles are used to secure small refuse bags and to remove the containers easily

  • Closed lids and bio-lids with activated carbon filter are also available for covering the containers

  • Retrofittable at any time
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

450 mm

Suitable for clear depth of cabinet

455 mm

Installation height

466 mm

Nominal length

450 mm

Volumetric capacity

1x39 l

Material

Steel / plastic

Surface

Powder-coated

Colour

White aluminium RAL 9006

Height

466 mm

Depth

400 mm

Number of containers

1

Bin capacity

39 l

Material of extract

Steel

Material of bins

Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ÖKO-LINER bio container

RECYCLSYS-ENVI-SPACE-BIO-4LTR

A 4-litre container with lid and active carbon filter
x 1 pcs
Foot pedal ENVI Kick

OPNINGSYS-F.RECYCLSYS-(ENVI-KICK)-110

Convenient, hands-free opening of recycling systems or drawers with front connections by pressing the foot pedal
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information