VS ENVI Space/ENVI Space S recycling system
RECYCLSYS-ENVISPACE-ALUCOL-500-36LTR
Art.-no. 0683720367
EAN 4048539978304
Register now and access more than 125,000 products
- For cabinet widths from 370 to 600 mm
- For an installation depth of 464 mm
- ENVI Space S special version for installing under-table units with a central installation depth of only 310 mm
- Clear waste separation - the various containers allow different types of waste to be stored separately
- Pull-out, powder-coated cover over the waste containers as an additional storage area
- Containers made of food-safe plastic, which are also suitable for storing e.g. pet food or other foodstuffs
- Containers are easy to clean and dishwasher safe up to 70 °C
- Container handles are used to attach refuse bags and to easily remove the containers
- Closed lids and bio-lids with activated carbon filter are also available for covering the containers
- Due to the supplied installation template, no measuring is required during installation in the cabinet
- No tools are required for attaching the fitting on the slides
- Easy and convenient 3D front adjustment, even after installation
- Retrofittable at any time
Datasheets(X)
![]() | |
Suitable for cabinet width | 500 mm |
Suitable for clear depth of cabinet | 464 mm |
Installation height | 370 mm |
Installation depth | 310 mm |
Load capacity | 40 kg |
Volumetric capacity | 2x10 + 1x16 l |
Material | Steel / plastic |
Surface | Powder-coated |
Colour | White aluminium RAL 9006 |
Height | 370 mm |
Number of containers | 3 |
Bin capacity | 10 l |
Bin capacity 2 | 10 l |
Bin capacity 3 | 16 l |
Material of extract | Steel |
Material of bins | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
