VS ENVI Space/ENVI Space S recycling system
Recycling system VS ENVI Space
RECYCLSYS-ENVISPACE-ANTHR-450-32LTR
Art.-no. 0683720750
EAN 4065233124417
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For convenient, full access even to the rear buckets thanks to the Nova Pro synchronised guide with full-extension slide, integrated damping and self-retracting mechanism
- For cabinet widths from 370 to 600 mm
- For an installation depth of 464 mm
- ENVI Space S special version for installing under-table units with a central installation depth of only 310 mm
- Clear waste separation - the various containers allow different types of waste to be stored separately
- Pull-out, powder-coated cover over the waste containers as an additional storage area
- Containers made of food-safe plastic, which are also suitable for storing e.g. pet food or other foodstuffs
- Containers are easy to clean and dishwasher safe up to 70 °C
- Container handles are used to attach refuse bags and to easily remove the containers
- Closed lids and bio-lids with activated carbon filter are also available for covering the containers
- Due to the supplied installation template, no measuring is required during installation in the cabinet
- No tools are required for attaching the fitting on the slides
- Easy and convenient 3D front adjustment, even after installation
- Retrofittable at any time
Product information
Datasheets(X)
![]() | |
Suitable for cabinet width | 450 mm |
Suitable for clear depth of cabinet | 464 mm |
Installation height | 370 mm |
Installation depth | 392 mm |
Load capacity | 40 kg |
Volumetric capacity | 2x16 l |
Material | Steel / plastic |
Surface | Powder-coated |
Colour | Lava grey |
Height | 370 mm |
Number of containers | 2 |
Bin capacity | 16 l |
Bin capacity 2 | 16 l |
Material of extract | Steel |
Material of bins | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
