VS ENVI Space/ENVI Space S recycling system
Recycling system VS ENVI Space
RECYCLSYS-ENVISPACE-ANTHR-600-31LTR
Art.-no.
0683720754
EAN 4065233124448
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For convenient, full access even to the rear buckets thanks to the Nova Pro synchronised guide with full-extension slide, integrated damping and self-retracting mechanism
- For carcass width between 450 and 600 mm
- For installation depth of 464 mm
- Special version ENVI Space S for mounting floor unit with a central installation depth of just 310 mm
- Clear waste separation – the different containers allow different types of waste to be stored separately
- Retractable, powder-coated cover over the waste containers as an additional storage area
- Food-grade plastic containers that are also suitable for storage, e.g. animal feed or other foodstuffs
- Containers are easy to clean and are dishwasher-resistant up to 70°C
- Container handles are used for attaching refuse bags and easy removal of the container
- Optionally, there are also closed lids and organic lids for the containers with active carbon filters for covering
- Thanks to the provided installation template, no measuring is required during installation in the carcass
- No tools are required to attach the fitting to the guides
- Convenient 3D front adjustment for easy and convenient adjustment of the front, even when installed
- Can be retrofitted at any time
Product information
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!