VS ENVI Space XX recycling system
Recycling system VS ENVI Space XX
RECYCLSYS-ENVISPACE-(XX)-ANTHR-70LTR
Art.-no. 0683720763
EAN 4065233124363
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Offers a great deal of space, even in a small unit
- For carcass width between 300 and 600 mm
- For installation depth of min. 515 mm
- For installation heights of min. 580 mm
- Clear waste separation – the different containers allow different types of waste to be stored separately
- Nova Pro synchronised guide with over-extension enables easy and convenient access even to the rear containers without having to remove the front containers
- Retractable, powder-coated cover over the waste containers as an additional storage area
- Food-grade plastic containers that are also suitable for storage, e.g. animal feed or other foodstuffs
- Containers are easy to clean and are dishwasher-resistant up to 70°C
- Container handles are used for attaching refuse bags and easy removal of the container
- Optionally, there are also closed lids and organic lids for the containers with active carbon filters for covering
- Thanks to the provided installation template, no measuring is required during installation in the carcass
- No tools are required to attach the fitting to the guides
- Convenient 3D front adjustment for easy and convenient adjustment of the front, even when installed
- Can be retrofitted at any time
Product information
Datasheets(X)
![]() | |
Suitable for cabinet width | 500 mm |
Suitable for clear depth of cabinet | 515 mm |
Installation height | 580 mm |
Installation depth | 515 mm |
Load capacity | 40 kg |
Volumetric capacity | 2x35 l |
Material | Steel |
Surface | Powder-coated |
Colour | Lava grey |
Number of containers | 2 |
Bin capacity | 35 l |
Bin capacity 2 | 35 l |
Material of extract | Steel |
Material of bins | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
