VS SUB SLIM full shelf pull-out 90°
Full shelf pull-out 90° SUB slim with 2 trays
PULOUT-FLRCRBRD-FE-PL-90DGR-SUB-SLIM-150
Art.-no. 0684904010
EAN 4061975289162
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For a cabinet width of 150 mm with 2 shelves
- Can be used on left or right, but stopper can only be on the right
- With 2 fixed shelf elements in 2 different designs
- With self-closing mechanism and integrated damping in both slides
- Tool-free assembly of extensions on the slides
- Load capacity 12 kg, i.e. capacity up to 6 kg per shelf element
- 3D front adjustment enables convenient and easy adjustment of the front
- Height adjustment: ± 3 mm
- Side adjustment: ±2 mm
- Depth adjustment: ± 2 mm
Product information
Datasheets(X)
![]() | |
Suitable for cabinet width | 150 mm |
Min. clear width of cabinet | 112 mm |
Min. clear installation height | 530 mm |
Min. clear installation depth | 495 mm |
Load capacity | 12 kg |
Cage version | Planero |
Material | Steel |
Surface | Powder-coated |
Colour | Anthracite |
Cabinet width | 150 mm |
