VS SUB Slim full shelf pull-out 90°
Full shelf pull-out 90° SUB Slim with towel rail
PULOUT-FE-FLRCRBRD-(CR)-SUB-SL-HAND-150
Art.-no. 0684901683
EAN 4048539956999
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For 150 mm wide unit with towel rail
- Can be used on left or right, but stopper can only be on the right
- Used as hand towel rail
- With self-closing mechanism and integrated damping in both slides
- Tool-free assembly of extensions on the slides
- Load capacity up to 6 kg per shelf element
- 3D front adjustment enables convenient and easy adjustment of the front
- Height adjustment: ± 3 mm
- Side adjustment: ±2 mm
- Depth adjustment: ± 2 mm
Product information
Datasheets(X)
![]() | |
Min. clear width of cabinet | 112 mm |
Min. clear installation height | 530 mm |
Min. clear installation depth | 495 mm |
Load capacity | 12 kg |
Material | Steel |
Surface | Chrome plated |
