VS TAL Broom hook strip For wall mounting
Hook strip VS TAL Broom for wall mounting
HOKSTR-WALLMOUNTING-ST-(CR)
Art.-no.
0684901242
EAN 4048539298303
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Material: Steel wire, high-gloss chrome-plated
Notice
Delivery time: approx. 5 working days after receipt of order
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Chrome plated |
Height | 60 mm |
Depth | 30 mm |
Hole distance | 288 mm |