VS lock washer Spring steel with zinc-flake coating, Geomet 500
Spring steel zinc flake Geomet 500 type VS
WSH-LOK-VS-(GE5B)-D14,0
Art.-no.
0493700014
EAN 4047376651753
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 22 mm |
Height (h1) | 2.2 mm |
Thickness (s1) | 1.4 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | VS |