VS lock washer Spring steel with zinc-flake coating, Geomet 500
Spring steel zinc flake Geomet 500 type VS
WSH-LOK-VS-(GE5B)-D16,0
Art.-no. 0493700016
EAN 4047376651821
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 24 mm |
Height (h1) | 2.6 mm |
Thickness (s1) | 1.9 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | VS |
