Welcome to Würth Slowakia For trade customers only

VS lock washer Spring steel with zinc-flake coating, Geomet 500

WSH-LOK-VS-(GE5B)-D8,0

Art.-no. 0493700008

EAN 4049557946481

Price for selected packaging unit
VS lock washer Spring steel with zinc-flake coating, Geomet 500

Art.-no. 0493700008

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

13 mm

Height (h1)

1.7 mm

Thickness (s1)

1.1 mm

Material

Spring steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Form

VS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information