VSK yellow zinc plated split spring washer
SERRG-VSK-(MZG)-D16,2
Art.-no. 040172116
EAN 4038898825319
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Mechanically applied zinc coating (MZG)
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 27.4 mm |
Thickness (h1) | 2.8 mm |
Height | 5.1 mm |
Slot width (s1) | 2.8 mm |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | VSK |
