Valcon flat-face quick-action coupling FF SERIES - FEMALE
QCKCUPL-HYDR-FEM-ECO-1/2IN-38MM
Art.-no. 0866999306
EAN 4058794240214
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Flat-face couplings with zinc-nickel plating for pressures of 35 MPa. The flat-valve closure system prevents any fluid from leaking or being contaminated. Interchangeable in accordance with ISO 16028
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 100 °C | MATE 500 (CRlll) | Flat valve | Push to connect/ sleeve retraction | Not allowed | Steel | • Faster FFH • Stucchi - FIRG/A • DNP - PLT1/PLT4 • Parker - Fem |
Application area
Product information
Datasheets(X)
![]() | |
Diameter | 38 mm |
Length | 75 mm |
Width across flats | 32 mm |
Connection thread | G 1/2 inch |
Connection diameter | 38 mm |
Material | Steel |
Body connection size | 1/2 inch / 08 |
Product weight (per item) | 2000.000 g |
Max. operating pressure | 300 bar |
Max. operating temperature | 100 °C |
Min. operating temperature | -25 °C |
