Welcome to Würth Slowakia For trade customers only

Valcon flat-face quick-action coupling FF SERIES - FEMALE

QCKCUPL-HYDR-FEM-ECO-3/4IN-42MM

Art.-no. 0866999317

EAN 4058794283198

Price for selected packaging unit
Valcon flat-face quick-action coupling FF SERIES - FEMALE

Art.-no. 0866999317

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Flat-face couplings with zinc-nickel plating for pressures of 35 MPa. The flat-valve closure system prevents any fluid from leaking or being contaminated. Interchangeable in accordance with ISO 16028
Operating
temperature
Surface
treatment
Valve
type
Connection/
disconnection
Pressure
connection
MaterialInterchangeability
-25 °C to 100 °CMATE 500 (CRlll)Flat valvePush to connect/
sleeve retraction
Not allowedSteel• Faster FFH
• Stucchi - FIRG/A
• DNP - PLT1/PLT4
• Parker - Fem
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

G 3/4 inch

Connection diameter

42 mm

Material

Steel

Body connection size

3/4 inch / 12

Product weight (per item)

475.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information