Valve setting blade
Valve feeler gauge
FELRGAU-ENG-LIGHTGREEN-D0,35MM
Art.-no. 071351 27
EAN 4011231704861
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For testing and setting engine valves and for measuring gaps in guides, bearings, pistons etc.
- Designated colours for easy identification of the respective blades
- Gauge blades with easily readable dimensions
Product information
Datasheets(X)
Blade thickness | 0.35 mm |
Sheet width | 12.7 mm |
Sheet length | 45 mm |
Length | 104 mm |
Colour | Light green |
Material of blade | Spring steel |