Welcome to Würth Slowakia For trade customers only

Variable glass shelf support

Variable glass shelf support
SHLFSPRT-INSERT-GLSFLR-FUSE-ZD-(NI)-8/12

Art.-no. 0683372120

EAN 4024835160063

Price for selected packaging unit
Variable glass shelf support

Art.-no. 0683372120

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The glass can be secured using the tensioning lever
  • The shelf support is secured by turning the cross recessed screw in the row of drill holes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Nickel plated

Drill diameter

5 mm

Min. drill hole depth

10 mm

Min. glass thickness

8 mm

Max. glass thickness

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information