Variable inner corner for BR 80 wall duct
Wall duct inner corner variable BR 80
INRCRN-VAR-BRD-WHITE-62X130MM
Art.-no. 0973560135
EAN 4099618106224
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Angle can be adjusted by +/- 10°
- Cut edges are covered, ensuring a stylish look
- Save valuable working time thanks to the moulded parts
Product information
Datasheets(X)
Application area
For all rooms in which the corners were not designed with an exact 90° angle, e.g. for renovations of old buildings.
Suitable for duct type | 62 x 130 mm |
Lid width | 80 mm |
Colour | Pure white RAL 9010 |
Material | PS - Polystyrene |
Flammability | Flame-retardant, self-extinguishing |