Welcome to Würth Slowakia For trade customers only

Variable inner corner for BR 80 wall duct

Wall duct inner corner variable BR 80
INRCRN-VAR-BRD-WHITE-62X170MM

Art.-no. 0973560175

EAN 4099618106231

Price for selected packaging unit
Variable inner corner for BR 80 wall duct

Art.-no. 0973560175

Price for selected packaging unit
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Angle can be adjusted by +/- 10°
  • Cut edges are covered, ensuring a stylish look

  • Save valuable working time thanks to the moulded parts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all rooms in which the corners were not designed with an exact 90° angle, e.g. for renovations of old buildings.

Suitable for duct type

62 x 170 mm

Lid width

80 mm

Colour

Pure white RAL 9010

Material

PS - Polystyrene

Flammability

Flame-retardant, self-extinguishing

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information