Varifix® L-shaped air duct mounting bracket Without sound-absorbing element
Air duct mount. bracket, L-shaped, w/o noise damp.
AIRDCTBRKT-WO.NOIPROT-L-L58MM-M8


Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
CAD data (available after login)
Zinc-plated suspension for air ducts with M8 threaded rod. Installation directly on ceiling also possible.
![]() | |
Suitable for threaded rods (G) | M8 |
Max. load force | 500 N |
Surface | Zinc plated |
Thickness (t) | 2.5 mm |
Width (B) | 30 mm |
Limb length (L1) | 58 mm |
Limb length 2 (L2) | 45 mm |
Elongated hole length/ elongated hole width (LBxLL) | 24 x 8.5 mm |
Round hole diameter (RL) | 4.2 mm |
Weight | 46 g |
Material | Steel |
Design | Without noise protection |
Sustainability | Resources, Pollutants / Emissions |