Welcome to Würth Slowakia For trade customers only

Vehicle battery charger Easy 12 V - 6 A

Motor vehicle battery charger 12 V - 6 A
CHRG-BTRY-VEH-12V-6A

Art.-no. 0510955600

EAN 4050642512627

Price for selected packaging unit
Vehicle battery charger Easy 12 V - 6 A

Art.-no. 0510955600

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Small, powerful battery charging and testing system

Also fully charges deeply discharged batteries


The charger charges all batteries fully automatically and gently up to their maximum capacity. After charging to full capacity, the charger automatically switches to trickle charging mode to prevent self-discharge.



Determines the charge level and starting capacity of the battery based on the measured open-circuit voltage


Simply start the vehicle to test the battery power.



Checks the alternator function


The display indicates whether the generated voltage is within or outside the permissible range.



Replaces the battery temporarily as a power device (data-hold function)


If the vehicle battery is removed or replaced, saved data (e.g. radio, clock settings etc.) is retained.



Safeguards:


  • Electronic reverse polarity protection

  • Thermal overload protection

  • Safety cut-out

  • Electronic short-circuit protection
Notice

Recommended charging technology and used by well-known automotive manufacturers: Porsche, Mercedes-Benz (cars), Hyundai, Opel/GM

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Showroom vehicles with low to medium frequency of customer use

  • Maintaining battery charge on used vehicles and stock vehicles

  • Maintaining battery charge on stock batteries

Charging current

6 A

Min./max. rechargeable battery/battery capacity

3-200 Ah

Charging characteristics

IUoU

IP protection class

IP 30

Length (battery charging cable with terminals)

1.95 m

Length x width x height

119 x 72 x 52 mm

Product weight (per item)

909.000 g

Included in delivery

Charger 12 V – 6 A, charging cable 2 x 1.5 mm² with terminals (length 2 m), charging cable 2 x 1.5 mm² with vehicle connector (length 2 m), mains cable extension (length 3 m), wall bracket, system case

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Charging cable

CHRGCBL-(F.CHRG-BTRY)-L4M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information