Vehicle cable FLY
Vehicle cable FLY roll
VEHCBL-FLY-COL-BLACK-70,0SMM
Art.-no. 07701137
EAN 4011231766524
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Packaged goods
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath
- Free of silicone, cadmium and lead
Product information
Datasheets(X)
Wire cross section | 70 mm² |
Colour | Black |
Outer diameter | 14.4 mm |
Min./max. temperature conditions | -40 to 70 °C |