Vehicle cable round cable (hose line) FLRYY
Vehicle cable FLRYY, round cable
VEHCBL-FLRYY-COL-BLACK-2X0,35SMM
Art.-no.
0770127
EAN 4048539190881
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Packaged goods
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath, black
- Free of silicone, cadmium and lead
Product information
Datasheets(X)
Nominal cable cross section | 2 x 0.35 mm² |
Colour | Black |
Outer diameter | 4.3 mm |
Min./max. temperature conditions | -40 to 70 °C |