Vehicle cable round cable (hose line) FLRYY
Vehicle cable FLRYY, round cable
VEHCBL-FLRYY-COL-BLACK-5X1,0SMM
Art.-no.
0770118005
EAN 4038898407553
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Packaged goods
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath, black
- Free of silicone, cadmium and lead
Product information
Datasheets(X)
Nominal cable cross section | 5 x 1 mm² |
Colour | Brown, Grey, Green, Red, White |
Außendurchmesser | 7.5 mm |
Min./max. temperatuurinzetbereik | -40 to 85 °C |