Vehicle cable round cable (hose line) FLRYY
Vehicle cable FLRYY, round cable
VEHCBL-FLRYY-COL-BLACK-(6X1,5-1X2,5SMM)
Art.-no.
07701181
EAN 4011231766807
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Packaged goods
- Nominal voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath, black
- Free of silicone, cadmium and lead
Product information
Datasheets(X)
Nominal cable cross section | 6 x 1.5 mm², 1 x 2.5 mm² |
Colour | Blue, Brown, Yellow, Green, Red, Black, White |
Outer diameter | 9.6 mm |
Min./max. temperature conditions | -40 to 70 °C |