Welcome to Würth Slowakia For trade customers only

Vehicle interior protection set 4 in 1 made of recycled PET

Vehicle interior protection set 4 in 1 made of recycled PET
PROTSHT-4IN1-OF-AUS-REC-PET

Art.-no. 0899500080
EAN 4065746391092

Price for selected packaging unit
Vehicle interior protection set 4 in 1 made of recycled PET

Art.-no. 0899500080

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Interior protector set made of 100 % recycled PET. For more sustainable use of our resources.

Set comprises:


  • Seat protector

  • Floor mat

  • Steering wheel cover

  • Gear lever protector


Excellent resistance to dirt and water



Machine washable, recommended wash temperature 30°C

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

4 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information